This product requires certification to purchase.

5-1/16 in. Center-to-Center Bar Pull in Champagne Bronze

Amerock

Composite 5-1/16 in. Center-to-Center Bar Pull in Champagne Bronze

  • Fast #
  • Part #ABP37142CZ
  • Item #10113602
  • Manufacturer Part #BP37142CZ
5 out of 5 Customer Rating
Brand image
Amerock

Composite 5-1/16 in. Center-to-Center Bar Pull in Champagne Bronze

  • Fast #
  • Part #ABP37142CZ
  • Item #10113602
  • Manufacturer Part #BP37142CZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • High quality zinc construction for lifelong durability
  • Mounting hardware included for quick and easy installation
  • Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification
Dimensions & Measurements
Center to Center
5-1/16 in
Depth
1-3/8 in
Diameter - Base
3/8 in
Height
1-3/8 in
Length
5-11/16 in
Width
5/8 in
Characteristics & Features
Collection
Composite
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Hardware Type
Bar Pull
Material
Zinc
Shape
Bar
Style
Contemporary
Warranty & Product Information
UPC
026634320918