This product requires certification to purchase.

3-3/4 in. Center-to-Center Cabinet Pull in Polished Nickel

Amerock

Concentric 3-3/4 in. Center-to-Center Cabinet Pull in Polished Nickel

  • Fast #
  • Part #ABP36830PN
  • Item #9433748
  • Manufacturer Part #BP36830PN
5 out of 5 Customer Rating
Brand image
Amerock

Concentric 3-3/4 in. Center-to-Center Cabinet Pull in Polished Nickel

  • Fast #
  • Part #ABP36830PN
  • Item #9433748
  • Manufacturer Part #BP36830PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of high quality materials for lasting durability
  • Coordinates with other items from the Concentric collection
  • All necessary mounting hardware is included
  • Covered by a limited lifetime warranty
  • Includes 1 pull
  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
3-3/4 in
Depth
15/16 in
Diameter - Base
5/16 in
Height
15/16 in
Length
4-1/2 in
Package Quantity
Pack of 1
Width
11/16 in
Characteristics & Features
Collection
Concentric
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Hardware Type
Cabinet Pull
Material
Zinc
Shape
Bar
Style
Contemporary
Warranty & Product Information
UPC
026634291379