This product requires certification to purchase.

12 in. Center-to-Center Appliance Pull in Golden Champagne

Amerock

Cowrie 12 in. Center-to-Center Appliance Pull in Golden Champagne

  • Fast #
  • Part #ABP37709BBZ
  • Item #11755372
  • Manufacturer Part #BP37709BBZ
4.6 out of 5 Customer Rating
Brand image
Amerock

Cowrie 12 in. Center-to-Center Appliance Pull in Golden Champagne

  • Fast #
  • Part #ABP37709BBZ
  • Item #11755372
  • Manufacturer Part #BP37709BBZ
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Golden Champagne Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Transitional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • High quality zinc construction for lifelong durability
  • Mounting hardware included for quick and easy installation
  • Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Cowrie collection
  • Requires Certification

Documents


Specifications

Center to Center:
12
Collection:
Cowrie
Color Finish Category:
Gold Tones
Color Finish Name:
Golden Champagne
Depth:
2-1/16
Diameter - Base:
1
Hardware Type:
Appliance Pull
Height:
13
Length:
13
Material:
Zinc
Shape:
Arch
Style:
Transitional
UPC:
026634363120
Width:
13/16