This product requires certification to purchase.

3-3/4 in. Center-to-Center Cabinet Pull in Black Bronze

Amerock

Cyprus 3-3/4 in. Center-to-Center Cabinet Pull in Black Bronze

  • Fast #
  • Part #ABP26203BBR
  • Item #7753976
  • Manufacturer Part #BP26203BBR
5 out of 5 Customer Rating
Brand image
Amerock

Cyprus 3-3/4 in. Center-to-Center Cabinet Pull in Black Bronze

  • Fast #
  • Part #ABP26203BBR
  • Item #7753976
  • Manufacturer Part #BP26203BBR
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of zinc for durability and dependability
  • All necessary mounting hardware is included
  • Covered under a manufacturer limited lifetime warranty
  • Includes a single (1) pull
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification
Dimensions & Measurements
Center to Center
3-3/4 in
Depth
1-1/8 in
Diameter - Base
3/8 in
Height
1-1/8 in
Length
6-9/16 in
Package Quantity
Pack of 1
Width
1/2 in
Characteristics & Features
Collection
Cyprus
Color Finish Category
Blacks
Color Finish Name
Black Bronze
Hardware Type
Drawer Pull
Material
Zinc
Shape
Arch
Style
Contemporary
Warranty & Product Information
UPC
026634240445