3 in. Center-to-Center Cabinet Pull in Champagne Bronze
Cyprus 3 in. Center-to-Center Cabinet Pull in Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed of high quality materials for durability and dependability
- Screws included for simple, out-of-the-box installation
- Includes a single (1) pull
- Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- Coordinates seamlessly with finishes from popular plumbing and lighting brands
- Complete with limited lifetime warranty against defect in material and craftsmanship
- Complete your personalized look with matching drawer pulls from the Amerock Cyprus collection
Specifications
- Center to Center:
- 3 in
- Collection:
- Cyprus
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 1-1/16 in
- Diameter - Base:
- 3/8 in
- Hardware Type:
- Cabinet Pull
- Height:
- 1-1/16 in
- Length:
- 5-1/4 in
- Package Quantity:
- Pack of 1
- Shape:
- Arch
- Style:
- Contemporary
- UPC:
- 026634321144
- Width:
- 3/8 in