This product requires certification to purchase.

1-1/2 in. Cabinet Knob in Gunmetal

Amerock

Davenport 1-1/2 in. Cabinet Knob in Gunmetal

  • Fast #
  • Part #ABP36602GM
  • Item #7753093
  • Manufacturer Part #BP36602GM
4.1 out of 5 Customer Rating
Brand image
Amerock

Davenport 1-1/2 in. Cabinet Knob in Gunmetal

  • Fast #
  • Part #ABP36602GM
  • Item #7753093
  • Manufacturer Part #BP36602GM
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Gunmetal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1-1/2 in (38 mm) Length Knob
  • Finished in Gunmetal
  • Amerock Exclusive Design
  • Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Collection:
Davenport
Color Finish Category:
Greys
Color Finish Name:
Gunmetal
Depth:
1-5/16 in
Diameter - Base:
1-1/8 in
Hardware Type:
Cabinet Knob
Height:
1-5/16 in
Length:
1-1/2 in
Material:
Zinc
Package Quantity:
Pack of 1
Shape:
Rectangle
Style:
Transitional
UPC:
026634218406
Width:
1-1/4 in