6-5/16 in. Center-to-Center Pull in Gunmetal
Davenport 6-5/16 in. Center-to-Center Pull in Gunmetal
Frequently Purchased Together
Product Details
Product Details
- 6-5/16 in (160 mm) Center-to-Center Pull
- Finished in Gunmetal
- Amerock Exclusive Design
- Includes mounting hardware: #8-32 x 1/2 in. and #8-32 x 1 in. Truss Head Machine Screws
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Center to Center:
- 6-5/16 in
- Collection:
- Davenport
- Color Finish Category:
- Greys
- Color Finish Name:
- Gunmetal
- Depth:
- 1-3/8 in
- Diameter - Base:
- 1/2 in
- Hardware Type:
- Pull
- Height:
- 1-3/8 in
- Length:
- 7-13/16 in
- Material:
- Zinc
- Package Quantity:
- Pack of 1
- Shape:
- Bar
- Style:
- Transitional
- Width:
- 7/16 in