This product requires certification to purchase.

Square Closed Towel Ring in Champagne Bronze

Amerock

Davenport Square Closed Towel Ring in Champagne Bronze

  • Fast #
  • Part #ABH36052CZ
  • Item #9630877
  • Manufacturer Part #BH36052CZ
4.7 out of 5 Customer Rating
Brand image
Amerock

Davenport Square Closed Towel Ring in Champagne Bronze

  • Fast #
  • Part #ABH36052CZ
  • Item #9630877
  • Manufacturer Part #BH36052CZ
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6
Discontinued
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Versatile transitional style and intricate craftsmanship easily upgrades any bath
  • Coordinates seamlessly with styles and finishes from major faucet brands
  • Pair with matching cabinet knobs and pulls from the Amerock Davenport collection for an effortless designer hardware look
  • Includes mounting hardware, instructions and mounting template for easy installation
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Complete the look with matching bath accessories from the Davenport collection
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-1/16 in
Base Plate Width:
2-5/16 in
Collection:
Davenport
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Diameter:
5-1/4 in
Hardware Included:
Yes
Height:
3 in
Length:
6-5/16 in
Material:
Zinc, Stainless Steel
Ring Type:
Closed
Shape:
Square
UPC:
026634311237
Width:
5-1/4 in