This product requires certification to purchase.

12 in. Center-to-Center Appliance Pull in Champagne Bronze

Amerock

Destine 12 in. Center-to-Center Appliance Pull in Champagne Bronze

  • Fast #
  • Part #ABP54035CZ
  • Item #10213623
  • Manufacturer Part #BP54035CZ
3.3 out of 5 Customer Rating
Brand image
Amerock

Destine 12 in. Center-to-Center Appliance Pull in Champagne Bronze

  • Fast #
  • Part #ABP54035CZ
  • Item #10213623
  • Manufacturer Part #BP54035CZ
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • High quality zinc construction for lifelong durability
  • Mounting hardware included for quick and easy installation
  • Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Center to Center:
12
Collection:
Destine
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Depth:
2-1/8
Diameter - Base:
7/8
Hardware Type:
Appliance Pull
Height:
2-1/8
Length:
14-5/16
Material:
Zinc
Package Quantity:
Pack of 1
Shape:
Bar
Style:
Contemporary
UPC:
026634326477
Width:
3/4