This product requires certification to purchase.

3-3/4 in. Center-to-Center Cabinet Pull in Golden Champagne

Amerock

Destine 3-3/4 in. Center-to-Center Cabinet Pull in Golden Champagne

  • Fast #
  • Part #ABP36858BBZ
  • Item #10371149
  • Manufacturer Part #BP36858BBZ
5 out of 5 Customer Rating
Brand image
Amerock

Destine 3-3/4 in. Center-to-Center Cabinet Pull in Golden Champagne

  • Fast #
  • Part #ABP36858BBZ
  • Item #10371149
  • Manufacturer Part #BP36858BBZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Golden Champagne Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Center to Center:
3-3/4 in
Collection:
Destine
Color Finish Category:
Gold Tones
Color Finish Name:
Golden Champagne
Depth:
1-5/16 in
Diameter - Base:
1/2 in
Hardware Type:
Cabinet Pull
Height:
1-5/16 in
Length:
4-15/16 in
Package Quantity:
Pack of 1
Shape:
Bar
Style:
Contemporary
UPC:
026634330757
Width:
3/8 in