This product requires certification to purchase.

5-1/16 in. Center-to-Center Cabinet Pull in Golden Champagne

Amerock

Destine 5-1/16 in. Center-to-Center Cabinet Pull in Golden Champagne

  • Fast #
  • Part #ABP36859BBZ
  • Item #10371153
  • Manufacturer Part #BP36859BBZ
3.6 out of 5 Customer Rating
Brand image
Amerock

Destine 5-1/16 in. Center-to-Center Cabinet Pull in Golden Champagne

  • Fast #
  • Part #ABP36859BBZ
  • Item #10371153
  • Manufacturer Part #BP36859BBZ
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Golden Champagne Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Center to Center
5-1/16 in
Depth
1-5/16 in
Diameter - Base
1/2 in
Height
1-5/16 in
Length
6-3/16 in
Package Quantity
Pack of 1
Width
3/8 in
Characteristics & Features
Collection
Destine
Color Finish Category
Gold Tones
Color Finish Name
Golden Champagne
Hardware Type
Cabinet Pull
Shape
Bar
Style
Contemporary
Warranty & Product Information
UPC
026634330726