This product requires certification to purchase.

6-5/16 in. Center-to-Center Cabinet Pull in Polished Chrome

Amerock

Destine 6-5/16 in. Center-to-Center Cabinet Pull in Polished Chrome

  • Fast #
  • Part #ABP3686026
  • Item #8526046
  • Manufacturer Part #BP3686026
4.8 out of 5 Customer Rating
Brand image
Amerock

Destine 6-5/16 in. Center-to-Center Cabinet Pull in Polished Chrome

  • Fast #
  • Part #ABP3686026
  • Item #8526046
  • Manufacturer Part #BP3686026
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 80
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 6-5/16 in (160 mm) Center-to-Center Pull
  • Finished in Polished Chrome
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw & #8-32 x 1-1/2 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Center to Center:
6-5/16 in
Collection:
Destine
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1-5/16 in
Diameter - Base:
1/2 in
Hardware Type:
Cabinet Pull
Height:
1-5/16 in
Length:
7-7/16 in
Material:
Zinc
Package Quantity:
Pack of 1
Shape:
Bar
Style:
Contemporary
UPC:
026634290815
Width:
3/8 in