This product requires certification to purchase.

8-13/16 in. Center-to-Center Cabinet Pull in Golden Champagne

Amerock

Destine 8-13/16 in. Center-to-Center Cabinet Pull in Golden Champagne

  • Fast #
  • Part #ABP36861BBZ
  • Item #10371161
  • Manufacturer Part #BP36861BBZ
5 out of 5 Customer Rating
Brand image
Amerock

Destine 8-13/16 in. Center-to-Center Cabinet Pull in Golden Champagne

  • Fast #
  • Part #ABP36861BBZ
  • Item #10371161
  • Manufacturer Part #BP36861BBZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Golden Champagne Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 80
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Center to Center
8-13/16 in
Depth
1-5/16 in
Diameter - Base
1/2 in
Height
1-5/16 in
Length
9-15/16 in
Package Quantity
Pack of 1
Width
3/8 in
Characteristics & Features
Collection
Destine
Color Finish Category
Gold Tones
Color Finish Name
Golden Champagne
Hardware Type
Cabinet Pull
Shape
Bar
Style
Contemporary
Warranty & Product Information
UPC
026634330740