This product requires certification to purchase.

3 in. Center-to-Center Cabinet Pull in Satin Nickel

Amerock

Divinity 3 in. Center-to-Center Cabinet Pull in Satin Nickel

  • Fast #
  • Part #ABP19258G10
  • Item #7261551
  • Manufacturer Part #BP19258G10
3.4 out of 5 Customer Rating
Brand image
Amerock

Divinity 3 in. Center-to-Center Cabinet Pull in Satin Nickel

  • Fast #
  • Part #ABP19258G10
  • Item #7261551
  • Manufacturer Part #BP19258G10
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • 3 in (76 mm) Center-to-Center Pull
  • Finished in Satin Nickel
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Center to Center:
3
Collection:
Divinity
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
1-1/4
Diameter - Base:
1/4
Hardware Type:
Cabinet Pull
Height:
1-1/4
Length:
4-9/16
Material:
Zinc
Package Quantity:
Pack of 1
Shape:
Bar
Style:
Traditional
UPC:
026634095175
Width:
1/2