This product requires certification to purchase.

1-1/4 in. Cabinet Knob in Flat Black (Pack of 25)

Amerock

Edona 1-1/4 in. Cabinet Knob in Flat Black (Pack of 25)

  • Fast #
  • Part #A25PK53005FB
  • Item #7793426
  • Manufacturer Part #25PK53005FB
5 out of 5 Customer Rating
Brand image
Amerock

Edona 1-1/4 in. Cabinet Knob in Flat Black (Pack of 25)

  • Fast #
  • Part #A25PK53005FB
  • Item #7793426
  • Manufacturer Part #25PK53005FB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 8 Case: 8
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1-1/4 in (32 mm) Diameter Knob
  • Finished in Flat Black
  • 25 Pack
  • Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Collection:
Edona
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Depth:
1-1/8 in
Diameter - Base:
5/8 in
Hardware Type:
Cabinet Knob
Height:
1-1/8 in
Length:
1-1/4 in
Material:
Zinc
Package Quantity:
Pack of 25
Shape:
Round
Style:
Traditional
UPC:
026634240124
Width:
1-1/4 in