This product requires certification to purchase.

Double Prong Wall Hook in Satin Nickel

Amerock

Emerge Double Prong Wall Hook in Satin Nickel

  • Fast #
  • Part #AH37003G10
  • Item #9968925
  • Manufacturer Part #H37003G10
3.5 out of 5 Customer Rating
Brand image
Amerock

Emerge Double Prong Wall Hook in Satin Nickel

  • Fast #
  • Part #AH37003G10
  • Item #9968925
  • Manufacturer Part #H37003G10
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Contemporary style adds a stunning upgrade to any entryway, mudroom, laundry room or bath
  • Perfect for hanging coats, bathrobes, towels, hats, purses or backpacks
  • Holds up to 25 lbs when properly installed
  • Includes mounting hardware, instructions and mounting template for easy installation
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Collection:
Emerge
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
2-1/4 in
Height:
2-1/4 in
Length:
5-7/16 in
Material:
Zinc
Number of Hooks:
2
Projection:
2-1/4 in
UPC:
026634306127
Width:
3/4 in