12 in. Center-to-Center Appliance Pull in Golden Champagne
Enlivity 12 in. Center-to-Center Appliance Pull in Golden Champagne
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 20-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Traditional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- High quality zinc construction for lifelong durability
- Mounting hardware included for quick and easy installation
- Coordinates seamlessly with finishes from popular plumbing and lighting brands
- Complete with limited lifetime warranty against defect in material and craftsmanship
- Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Enlivity collection
Specifications
- Center to Center:
- 12
- Collection:
- Enlivity
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Golden Champagne
- Depth:
- 2-1/8
- Diameter - Base:
- 1
- Hardware Type:
- Appliance Pull
- Height:
- 13-3/16
- Length:
- 13-3/16
- Material:
- Zinc
- Shape:
- Bar
- Style:
- Traditional
- UPC:
- 026634363892
- Width:
- 7/8