This product requires certification to purchase.

5-1/16 in. Center-to-Center Drawer Pull in Golden Champagne

Amerock

Enlivity 5-1/16 in. Center-to-Center Drawer Pull in Golden Champagne

  • Fast #
  • Part #ABP37723BBZ
  • Item #11755407
  • Manufacturer Part #BP37723BBZ
3.5 out of 5 Customer Rating
Brand image
Amerock

Enlivity 5-1/16 in. Center-to-Center Drawer Pull in Golden Champagne

  • Fast #
  • Part #ABP37723BBZ
  • Item #11755407
  • Manufacturer Part #BP37723BBZ
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Golden Champagne Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Traditional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • High quality zinc construction for lifelong durability
  • Mounting hardware included for quick and easy installation
  • Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Enlivity collection
  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
5-1/16 in
Depth
1-3/8 in
Diameter - Base
5/8 in
Height
5-13/16 in
Length
5-13/16 in
Width
9/16 in
Characteristics & Features
Collection
Enlivity
Color Finish Category
Gold Tones
Color Finish Name
Golden Champagne
Hardware Type
Drawer Pull
Material
Zinc
Shape
Bar
Style
Traditional
Warranty & Product Information
UPC
026634363472