This product requires certification to purchase.

10-1/16 in. Center-to-Center Cabinet Pull in Polished Nickel/Champagne Bronze

Amerock

Esquire 10-1/16 in. Center-to-Center Cabinet Pull in Polished Nickel/Champagne Bronze

  • Fast #
  • Part #ABP36560PNCZ
  • Item #10478967
  • Manufacturer Part #BP36560PNCZ
3.7 out of 5 Customer Rating
Brand image
Amerock

Esquire 10-1/16 in. Center-to-Center Cabinet Pull in Polished Nickel/Champagne Bronze

  • Fast #
  • Part #ABP36560PNCZ
  • Item #10478967
  • Manufacturer Part #BP36560PNCZ
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel, Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 60
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Center to Center
10-1/16 in
Depth
1-1/2 in
Diameter - Base
11/16 in
Height
1-1/2 in
Length
10-15/16 in
Package Quantity
Pack of 1
Width
5/8 in
Characteristics & Features
Collection
Esquire
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel, Champagne Bronze
Hardware Type
Cabinet Pull
Shape
Bar
Style
Contemporary
Warranty & Product Information
UPC
026634340763