This product requires certification to purchase.

18 in. Towel Bar in Polished Nickel/Stainless Steel

Amerock

Esquire 18 in. Towel Bar in Polished Nickel/Stainless Steel

  • Fast #
  • Part #ABH26614PNSS
  • Item #9631238
  • Manufacturer Part #BH26614PNSS
5 out of 5 Customer Rating
Brand image
Amerock

Esquire 18 in. Towel Bar in Polished Nickel/Stainless Steel

  • Fast #
  • Part #ABH26614PNSS
  • Item #9631238
  • Manufacturer Part #BH26614PNSS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Mixed finish styling combined with subtle knurled texture adds a luxurious designer look to any bath
  • Coordinates seamlessly with styles and finishes from major faucet brands
  • Pair with matching cabinet knobs and pulls from the Amerock Esquire collection for an effortless designer hardware look
  • Includes mounting hardware, instructions and mounting template for easy installation
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Complete the look with matching bath accessories from the Esquire collection
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-11/16 in
Collection:
Esquire
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Nickel, Stainless Steel
Hardware Included:
Yes
Height:
3-1/8 in
Length:
18 in
Material:
Zinc, Stainless Steel
Number of Bars:
1
UPC:
026634311916
Width:
5/8 in