24 in. Towel Bar in Brushed Nickel/Oil Rubbed Bronze
Esquire 24 in. Towel Bar in Brushed Nickel/Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 6-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Mixed finish styling combined with subtle knurled texture adds a luxurious designer look to any bath
- Coordinates seamlessly with styles and finishes from major faucet brands
- Pair with matching cabinet knobs and pulls from the Amerock Esquire collection for an effortless designer hardware look
- Includes mounting hardware, instructions and mounting template for easy installation
- Complete with limited lifetime warranty against defect in material and craftsmanship
- Complete the look with matching bath accessories from the Esquire collection
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-11/16 in
- Collection:
- Esquire
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Nickel, Oil Rubbed Bronze
- Hardware Included:
- Yes
- Height:
- 3-1/8 in
- Length:
- 24 in
- Material:
- Zinc, Stainless Steel
- Number of Bars:
- 1
- UPC:
- 026634311879
- Width:
- 5/8 in