3-3/4 in. Center-to-Center Cabinet Pull in Polished Nickel/Black Bronze
Esquire 3-3/4 in. Center-to-Center Cabinet Pull in Polished Nickel/Black Bronze
Package Quantity Info:
Each: 1 Inner Pack: 25-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- 3 in & 3-3/4 in (76mm & 96 mm) Center-to-Center Pull
- Finished in Polished Nickel/Black Bronze
- Dual sets of mounting holes support installation at 3 in. or 3-3/4 in.
- Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Center to Center:
- 3-3/4
- Collection:
- Esquire
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel, Black Bronze
- Depth:
- 1-1/2
- Diameter - Base:
- 11/16
- Hardware Type:
- Cabinet Pull
- Height:
- 1-1/2
- Length:
- 4-5/8
- Material:
- Zinc, Stainless Steel
- Package Quantity:
- Pack of 1
- Shape:
- Bar
- Style:
- Contemporary
- UPC:
- 026634220775
- Width:
- 5/8