This product requires certification to purchase.

5-1/16 in. Center-to-Center Cabinet Pull in Polished Nickel/Stainless Steel

Amerock

Esquire 5-1/16 in. Center-to-Center Cabinet Pull in Polished Nickel/Stainless Steel

  • Fast #
  • Part #ABP36558PNSS
  • Item #7753862
  • Manufacturer Part #BP36558PNSS
5 out of 5 Customer Rating
Brand image
Amerock

Esquire 5-1/16 in. Center-to-Center Cabinet Pull in Polished Nickel/Stainless Steel

  • Fast #
  • Part #ABP36558PNSS
  • Item #7753862
  • Manufacturer Part #BP36558PNSS
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel, Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 5-1/16 in (128 mm) Center-to-Center Pull
  • Finished in Polished Nickel/Stainless Steel
  • Amerock Exclusive Design
  • Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Center to Center:
5-1/16 in
Collection:
Esquire
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel, Stainless Steel
Depth:
1-1/2 in
Diameter - Base:
11/16 in
Hardware Type:
Cabinet Pull
Height:
1-1/2 in
Length:
5-7/8 in
Material:
Zinc, Stainless Steel
Package Quantity:
Pack of 1
Shape:
Bar
Style:
Contemporary
UPC:
026634218093
Width:
5/8 in