Square Closed Towel Ring in Polished Nickel/Gunmetal
Esquire Square Closed Towel Ring in Polished Nickel/Gunmetal
Package Quantity Info:
Each: 1 Inner Pack: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Mixed finish styling combined with subtle knurled texture adds a luxurious designer look to any bath
- Coordinates seamlessly with styles and finishes from major faucet brands
- Pair with matching cabinet knobs and pulls from the Amerock Esquire collection for an effortless designer hardware look
- Includes mounting hardware, instructions and mounting template for easy installation
- Complete with limited lifetime warranty against defect in material and craftsmanship
- Complete the look with matching bath accessories from the Esquire collection
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-11/16 in
- Base Plate Width:
- 1-5/8 in
- Collection:
- Esquire
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel, Gunmetal
- Depth:
- 2-9/16 in
- Diameter:
- 5-1/4 in
- Hardware Included:
- Yes
- Height:
- 2-9/16 in
- Installation Type:
- Wall Mount
- Length:
- 7-7/16 in
- Material:
- Zinc, Stainless Steel
- Ring Type:
- Closed
- Shape:
- Square
- UPC:
- 026634312036
- Width:
- 5-1/4 in