This product requires certification to purchase.

1-1/4 in. Cabinet Knob in Stainless Steel

Amerock

Essential'Z 1-1/4 in. Cabinet Knob in Stainless Steel

  • Fast #
  • Part #ABP26200SS
  • Item #7752234
  • Manufacturer Part #BP26200SS
3.7 out of 5 Customer Rating
Brand image
Amerock

Essential'Z 1-1/4 in. Cabinet Knob in Stainless Steel

  • Fast #
  • Part #ABP26200SS
  • Item #7752234
  • Manufacturer Part #BP26200SS
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1-1/4 in (32 mm) Diameter Knob
  • Finished in Stainless Steel
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Collection:
Essential'Z
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
1 in
Diameter - Base:
9/16 in
Hardware Type:
Cabinet Knob
Height:
1 in
Length:
1-1/4 in
Material:
Stainless Steel
Package Quantity:
Pack of 1
Shape:
Round
Style:
Contemporary
UPC:
026634161214
Width:
1-1/4 in