3 in. Center-to-Center Drawer Pull in Satin Nickel
Essential'Z 3 in. Center-to-Center Drawer Pull in Satin Nickel
Product Details
Product Details
- 3 in (76 mm) Center-to-Center Pull
- Finished in Satin Nickel
- Intricately crafted with precise detail for lifelong beauty and durability
- Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Center to Center:
- 3
- Collection:
- Essential'Z
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 1
- Diameter - Base:
- 7/8
- Hardware Type:
- Drawer Pull
- Height:
- 1
- Length:
- 4-5/8
- Material:
- Zinc
- Package Quantity:
- Pack of 1
- Shape:
- Arch
- Style:
- Contemporary
- UPC:
- 026634095502
- Width:
- 1/2