This product requires certification to purchase.

1-1/4 in. Square Cabinet Knob in Matte Black

Amerock

Everett 1-1/4 in. Square Cabinet Knob in Matte Black

  • Fast #
  • Part #ABP37101MB
  • Item #10002594
  • Manufacturer Part #BP37101MB
3.6 out of 5 Customer Rating
Brand image
Amerock

Everett 1-1/4 in. Square Cabinet Knob in Matte Black

  • Fast #
  • Part #ABP37101MB
  • Item #10002594
  • Manufacturer Part #BP37101MB
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • High quality zinc construction for lifelong durability
  • Mounting hardware included for quick and easy installation
  • Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Collection:
Everett
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
1-3/16 in
Diameter - Base:
7/8 in
Hardware Type:
Cabinet Knob
Height:
1-3/16 in
Length:
1-1/4 in
Material:
Zinc
Shape:
Square
Style:
Contemporary
UPC:
026634315631
Width:
1-1/4 in