1-5/16 in. Round Cabinet Knob in Champagne Bronze
Everett 1-5/16 in. Round Cabinet Knob in Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 200-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- High quality zinc construction for lifelong durability
- Mounting hardware included for quick and easy installation
- Coordinates seamlessly with finishes from popular plumbing and lighting brands
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Collection:
- Everett
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 1-1/4
- Diameter - Base:
- 7/8
- Hardware Type:
- Cabinet Knob
- Height:
- 1-1/4
- Length:
- 1-5/16
- Material:
- Zinc
- Shape:
- Round
- Style:
- Contemporary
- UPC:
- 026634315761
- Width:
- 1-5/16