12 in. Center-to-Center Appliance Pull in Champagne Bronze
Everett 12 in. Center-to-Center Appliance Pull in Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- High quality zinc construction for lifelong durability
- Mounting hardware included for quick and easy installation
- Coordinates seamlessly with finishes from popular plumbing and lighting brands
- Complete with limited lifetime warranty against defect in material and craftsmanship
Documents
Specifications
- Center to Center:
- 12 in
- Collection:
- Everett
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 1-13/16 in
- Diameter - Base:
- 1-3/16 in
- Hardware Type:
- Appliance Pull
- Height:
- 1-13/16 in
- Length:
- 14-11/16 in
- Material:
- Zinc
- Shape:
- Bar
- Style:
- Contemporary
- UPC:
- 026634315846
- Width:
- 11/16 in