This product requires certification to purchase.

3 in. Center-to-Center Bar Pull in Satin Nickel

Amerock

Everett 3 in. Center-to-Center Bar Pull in Satin Nickel

  • Fast #
  • Part #ABP37103G10
  • Item #10002605
  • Manufacturer Part #BP37103G10
5 out of 5 Customer Rating
Brand image
Amerock

Everett 3 in. Center-to-Center Bar Pull in Satin Nickel

  • Fast #
  • Part #ABP37103G10
  • Item #10002605
  • Manufacturer Part #BP37103G10
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 80
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • High quality zinc construction for lifelong durability
  • Mounting hardware included for quick and easy installation
  • Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Center to Center:
3 in
Collection:
Everett
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
1-1/4 in
Diameter - Base:
13/16 in
Hardware Type:
Bar Pull
Height:
1-1/4 in
Length:
4-9/16 in
Material:
Zinc
Shape:
Bar
Style:
Contemporary
UPC:
026634315297
Width:
1/2 in