This product requires certification to purchase.

7-9/16 in. Center-to-Center Bar Pull in Matte Black

Amerock

Everett 7-9/16 in. Center-to-Center Bar Pull in Matte Black

  • Fast #
  • Part #ABP37107MB
  • Item #10002630
  • Manufacturer Part #BP37107MB
3.7 out of 5 Customer Rating
Brand image
Amerock

Everett 7-9/16 in. Center-to-Center Bar Pull in Matte Black

  • Fast #
  • Part #ABP37107MB
  • Item #10002630
  • Manufacturer Part #BP37107MB
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • High quality zinc construction for lifelong durability
  • Mounting hardware included for quick and easy installation
  • Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Center to Center:
7-9/16 in
Collection:
Everett
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
1-3/8 in
Diameter - Base:
7/8 in
Hardware Type:
Bar Pull
Height:
1-3/8 in
Length:
9-7/16 in
Material:
Zinc
Shape:
Bar
Style:
Contemporary
UPC:
026634315693
Width:
9/16 in