This product requires certification to purchase.

8-13/16 in. Center-to-Center Bar Pull in Golden Champagne

Amerock

Everett 8-13/16 in. Center-to-Center Bar Pull in Golden Champagne

  • Fast #
  • Part #ABP37108BBZ
  • Item #10002633
  • Manufacturer Part #BP37108BBZ
4 out of 5 Customer Rating
Brand image
Amerock

Everett 8-13/16 in. Center-to-Center Bar Pull in Golden Champagne

  • Fast #
  • Part #ABP37108BBZ
  • Item #10002633
  • Manufacturer Part #BP37108BBZ
4 out of 5 Customer Rating

X Points

Color Finish Name: Golden Champagne Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • High quality zinc construction for lifelong durability
  • Mounting hardware included for quick and easy installation
  • Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Center to Center:
8-13/16 in
Collection:
Everett
Color Finish Category:
Gold Tones
Color Finish Name:
Golden Champagne
Depth:
1-3/8 in
Diameter - Base:
7/8 in
Hardware Type:
Bar Pull
Height:
1-3/8 in
Length:
11 in
Material:
Zinc
Shape:
Bar
Style:
Contemporary
UPC:
026634315945
Width:
9/16 in