This product requires certification to purchase.

1-1/4 in. Cabinet Knob in Antique English

Amerock

Everyday Heritage 1-1/4 in. Cabinet Knob in Antique English

  • Fast #
  • Part #ABP888AE
  • Item #7754133
  • Manufacturer Part #BP888AE
3.7 out of 5 Customer Rating
Brand image
Amerock

Everyday Heritage 1-1/4 in. Cabinet Knob in Antique English

  • Fast #
  • Part #ABP888AE
  • Item #7754133
  • Manufacturer Part #BP888AE
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1-1/4 in (32 mm) Length Knob
  • Finished in Antique English
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Collection:
Everyday Heritage
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique English
Depth:
9/16 in
Diameter - Base:
1-3/8 in
Hardware Type:
Cabinet Knob
Height:
9/16 in
Length:
1-1/4 in
Material:
Zinc, Steel
Package Quantity:
Pack of 1
Shape:
Round
Style:
Traditional
UPC:
026634107076
Width:
2-3/16 in