This product requires certification to purchase.

1-3/8 in. Cabinet Knob in Oil Rubbed Bronze

Amerock

Everyday Heritage 1-3/8 in. Cabinet Knob in Oil Rubbed Bronze

  • Fast #
  • Part #ABP53018ORB
  • Item #7752642
  • Manufacturer Part #BP53018ORB
4 out of 5 Customer Rating
Brand image
Amerock

Everyday Heritage 1-3/8 in. Cabinet Knob in Oil Rubbed Bronze

  • Fast #
  • Part #ABP53018ORB
  • Item #7752642
  • Manufacturer Part #BP53018ORB
4 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1-3/8 in (35 mm) Length Knob
  • Finished in Oil Rubbed Bronze
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification
Dimensions & Measurements
Depth
1-3/8 in
Diameter - Base
15/16 in
Height
1-3/8 in
Length
1-3/8 in
Package Quantity
Pack of 1
Width
1 in
Characteristics & Features
Collection
Everyday Heritage
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Hardware Type
Cabinet Knob
Material
Zinc
Shape
Oval
Style
Transitional
Warranty & Product Information
UPC
026634158689