3 in. Center-to-Center Unfinished Cabinet Pull
Everyday Heritage 3 in. Center-to-Center Unfinished Cabinet Pull
Product Details
Product Details
- 3 in (76 mm) Center-to-Center Pull
- Finished in Unfinished
- Intricately crafted with precise detail for lifelong beauty and durability
- Includes mounting hardware: (Size(s):#8-32 x 1in Truss Head Machine Screw)
- Uncompromised quality at an unbeatable price
Specifications
- Center to Center:
- 3 in
- Collection:
- Everyday Heritage
- Color Finish Category:
- Browns
- Color Finish Name:
- Unfinished
- Hardware Type:
- Pull
- Length:
- 3-1/2 in
- Material:
- Wood
- Package Quantity:
- Pack of 1
- Shape:
- Arch
- Style:
- Traditional
- Width:
- 1/2 in