This product requires certification to purchase.

3-3/4 in. Center-to-Center Cabinet Pull in Champagne Bronze

Amerock

Exceed 3-3/4 in. Center-to-Center Cabinet Pull in Champagne Bronze

  • Fast #
  • Part #ABP36881CZ
  • Item #8525811
  • Manufacturer Part #BP36881CZ
3.7 out of 5 Customer Rating
Brand image
Amerock

Exceed 3-3/4 in. Center-to-Center Cabinet Pull in Champagne Bronze

  • Fast #
  • Part #ABP36881CZ
  • Item #8525811
  • Manufacturer Part #BP36881CZ
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 3-3/4 in (96 mm) Center-to-Center Pull
  • Finished in Champagne Bronze
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw & #8-32 x 1-1/2 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification
Dimensions & Measurements
Center to Center
3-3/4 in
Depth
1-3/8 in
Diameter - Base
7/8 in
Height
1-3/8 in
Length
5-1/4 in
Package Quantity
Pack of 1
Width
5/16 in
Characteristics & Features
Collection
Exceed
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Hardware Type
Cabinet Pull
Material
Zinc
Shape
Arch
Style
Transitional
Warranty & Product Information
UPC
026634290013