1-1/8 in. Cabinet Knob in Antique Silver
Extensity 1-1/8 in. Cabinet Knob in Antique Silver
Package Quantity Info:
Each: 1 Inner Pack: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1-1/8 in (29 mm) Length Knob
- Finished in Antique Silver
- Intricately crafted with precise detail for lifelong beauty and durability
- Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Collection:
- Extensity
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Antique Silver
- Depth:
- 1-1/16 in
- Diameter - Base:
- 5/16 in
- Hardware Type:
- Cabinet Knob
- Height:
- 1-1/16 in
- Length:
- 1-1/8 in
- Material:
- Zinc
- Package Quantity:
- Pack of 1
- Shape:
- Square
- Style:
- Transitional
- UPC:
- 026634224391
- Width:
- 1-1/8 in