This product requires certification to purchase.

5-1/16 in. Center-to-Center Cabinet Pull in Oil Rubbed Bronze

Amerock

Extensity 5-1/16 in. Center-to-Center Cabinet Pull in Oil Rubbed Bronze

  • Fast #
  • Part #ABP29393ORB
  • Item #4887935
  • Manufacturer Part #BP29393ORB
5 out of 5 Customer Rating
Brand image
Amerock

Extensity 5-1/16 in. Center-to-Center Cabinet Pull in Oil Rubbed Bronze

  • Fast #
  • Part #ABP29393ORB
  • Item #4887935
  • Manufacturer Part #BP29393ORB
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 5-1/16 in (128 mm) Center-to-Center Pull
  • Finished in Oil Rubbed Bronze
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification
Dimensions & Measurements
Center to Center
5-1/16 in
Depth
1-7/16 in
Diameter - Base
5/16 in
Height
1-7/16 in
Length
6-1/4 in
Package Quantity
Pack of 1
Width
11/16 in
Characteristics & Features
Collection
Extensity
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Hardware Type
Cabinet Pull
Material
Zinc
Shape
Arch
Style
Transitional
Warranty & Product Information
UPC
026634224544