This product requires certification to purchase.

10-1/16 in. Center-to-Center Cabinet Pull in Golden Champagne

Amerock

Factor 10-1/16 in. Center-to-Center Cabinet Pull in Golden Champagne

  • Fast #
  • Part #ABP36964BBZ
  • Item #10408733
  • Manufacturer Part #BP36964BBZ
5 out of 5 Customer Rating
Brand image
Amerock

Factor 10-1/16 in. Center-to-Center Cabinet Pull in Golden Champagne

  • Fast #
  • Part #ABP36964BBZ
  • Item #10408733
  • Manufacturer Part #BP36964BBZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Golden Champagne Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • High quality zinc construction for lifelong durability
  • Mounting hardware included for quick and easy installation
  • Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Center to Center:
10-1/16 in
Collection:
Factor
Color Finish Category:
Gold Tones
Color Finish Name:
Golden Champagne
Depth:
1-7/16 in
Diameter - Base:
11/16 in
Hardware Type:
Cabinet Pull
Height:
1-7/16 in
Length:
10-3/4 in
Material:
Zinc
Shape:
Arch
Style:
Contemporary
UPC:
026634335899
Width:
7/16 in