10-1/16 in. Center-to-Center Cabinet Pull in Champagne Bronze
Faircrest 10-1/16 in. Center-to-Center Cabinet Pull in Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 30-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Transitional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- High quality zinc/steel construction for lifelong durability
- Mounting hardware included for quick and easy installation
- Coordinates seamlessly with finishes from popular plumbing and lighting brands
- Complete with limited lifetime warranty against defect in material and craftsmanship
- Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Faircrest collection
Specifications
- Center to Center:
- 10-1/16 in
- Collection:
- Faircrest
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 1-1/2 in
- Diameter - Base:
- 9/16 in
- Hardware Type:
- Cabinet Pull
- Height:
- 10-15/16 in
- Length:
- 10-15/16 in
- Material:
- Zinc, Steel
- Package Quantity:
- Pack of 1
- Shape:
- Bar
- Style:
- Transitional
- UPC:
- 026634357785
- Width:
- 9/16 in