This product requires certification to purchase.

5-1/16 in. Center-to-Center Cabinet Pull in Champagne Bronze

Amerock

Faircrest 5-1/16 in. Center-to-Center Cabinet Pull in Champagne Bronze

  • Fast #
  • Part #ABP37464CZ
  • Item #11545814
  • Manufacturer Part #BP37464CZ
5 out of 5 Customer Rating
Brand image
Amerock

Faircrest 5-1/16 in. Center-to-Center Cabinet Pull in Champagne Bronze

  • Fast #
  • Part #ABP37464CZ
  • Item #11545814
  • Manufacturer Part #BP37464CZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 60
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Transitional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • High quality zinc/steel construction for lifelong durability
  • Mounting hardware included for quick and easy installation
  • Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Faircrest collection
  • Requires Certification

Documents


Specifications

Center to Center:
5-1/16 in
Collection:
Faircrest
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Depth:
1-1/2 in
Diameter - Base:
9/16 in
Hardware Type:
Cabinet Pull
Height:
5-7/8 in
Length:
5-7/8 in
Material:
Zinc, Steel
Package Quantity:
Pack of 1
Shape:
Bar
Style:
Transitional
UPC:
026634357501
Width:
9/16 in