12-5/8 in. Center-to-Center Drawer Pull in Polished Nickel
Faraday 12-5/8 in. Center-to-Center Drawer Pull in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 40-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Traditional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- High quality zinc construction for lifelong durability
- Mounting hardware included for quick and easy installation
- Coordinates seamlessly with finishes from popular plumbing and lighting brands
- Complete with limited lifetime warranty against defect in material and craftsmanship
- Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Faraday collection
Specifications
- Center to Center:
- 12-5/8
- Collection:
- Faraday
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-1/2
- Diameter - Base:
- 9/16
- Hardware Type:
- Drawer Pull
- Height:
- 13-7/16
- Length:
- 13-7/16
- Material:
- Zinc
- Shape:
- Bar
- Style:
- Traditional
- UPC:
- 026634364646
- Width:
- 9/16