This product requires certification to purchase.

3-3/4 in. Center-to-Center Cabinet Pull in Champagne Bronze

Amerock

Franklin 3-3/4 in. Center-to-Center Cabinet Pull in Champagne Bronze

  • Fast #
  • Part #ABP37051CZ
  • Item #10113781
  • Manufacturer Part #BP37051CZ
4.7 out of 5 Customer Rating
Brand image
Amerock

Franklin 3-3/4 in. Center-to-Center Cabinet Pull in Champagne Bronze

  • Fast #
  • Part #ABP37051CZ
  • Item #10113781
  • Manufacturer Part #BP37051CZ
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 120
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Traditional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • High quality zinc construction for lifelong durability
  • Mounting hardware included for quick and easy installation
  • Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification
Dimensions & Measurements
Center to Center
3-3/4 in
Depth
1-1/16 in
Diameter - Base
7/16 in
Height
1-1/16 in
Length
4-1/4 in
Width
9/16 in
Characteristics & Features
Collection
Franklin
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Hardware Type
Cabinet Pull
Material
Zinc
Shape
Arch
Style
Traditional
Warranty & Product Information
UPC
026634318762