This product requires certification to purchase.

1-3/16 in. Square Cabinet Knob in Champagne Bronze

Amerock

Garfield 1-3/16 in. Square Cabinet Knob in Champagne Bronze

  • Fast #
  • Part #ABP37020CZ
  • Item #10113478
  • Manufacturer Part #BP37020CZ
5 out of 5 Customer Rating
Brand image
Amerock

Garfield 1-3/16 in. Square Cabinet Knob in Champagne Bronze

  • Fast #
  • Part #ABP37020CZ
  • Item #10113478
  • Manufacturer Part #BP37020CZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 120
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Traditional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • High quality zinc construction for lifelong durability
  • Mounting hardware included for quick and easy installation
  • Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Collection:
Garfield
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Depth:
1 in
Diameter - Base:
3/4 in
Hardware Type:
Cabinet Knob
Height:
1 in
Length:
1-3/16 in
Material:
Zinc
Shape:
Square
Style:
Traditional
UPC:
026634317857
Width:
1-3/16 in