1-3/4 in. Round Cabinet Knob in Clear/Satin Nickel
Glacio 1-3/4 in. Round Cabinet Knob in Clear/Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 24-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- 1-3/4 in (44 mm) Diameter Knob
- Finished in Clear/Satin Nickel
- Hand polished tempered glass construction for superior clarity
- Includes mounting hardware: #8-32 x 1/2 in. and #8-32 x 1 in. Truss Head Machine Screws
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Collection:
- Glacio
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear, Satin Nickel
- Depth:
- 1
- Diameter - Base:
- 3/4
- Hardware Type:
- Cabinet Knob
- Height:
- 1
- Length:
- 1-3/4
- Material:
- Aluminum, Glass
- Package Quantity:
- Pack of 1
- Shape:
- Round
- Style:
- Contemporary
- UPC:
- 026634220515
- Width:
- 1-3/4