2-1/8 in. Bar Cabinet Knob in Clear/Polished Chrome
Glacio 2-1/8 in. Bar Cabinet Knob in Clear/Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 200-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- High quality zinc/glass construction for lifelong durability
- Mounting hardware included for quick and easy installation
- Coordinates seamlessly with finishes from popular plumbing and lighting brands
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Collection:
- Glacio
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear, Polished Chrome
- Depth:
- 1-1/2
- Diameter - Base:
- 5/8
- Hardware Type:
- Cabinet Knob
- Height:
- 1-1/2
- Length:
- 2-1/8
- Material:
- Zinc, Glass
- Shape:
- Bar
- Style:
- Contemporary
- UPC:
- 026634341036
- Width:
- 9/16