This product requires certification to purchase.

3-3/4 in. Center-to-Center Cabinet Pull in Clear/Oil-Rubbed Bronze

Amerock

Glacio 3-3/4 in. Center-to-Center Cabinet Pull in Clear/Oil-Rubbed Bronze

  • Fast #
  • Part #ABP36654CORB
  • Item #7751995
  • Manufacturer Part #BP36654CORB
5 out of 5 Customer Rating
Brand image
Amerock

Glacio 3-3/4 in. Center-to-Center Cabinet Pull in Clear/Oil-Rubbed Bronze

  • Fast #
  • Part #ABP36654CORB
  • Item #7751995
  • Manufacturer Part #BP36654CORB
5 out of 5 Customer Rating

X Points

Color Finish Name: Clear, Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 3-3/4 in (96 mm) Center-to-Center Pull
  • Finished in Clear/Oil-Rubbed Bronze
  • Hand polished tempered glass construction for superior clarity
  • Includes mounting hardware: #8-32 x 1/2 in. and #8-32 x 1 in. Truss Head Machine Screws
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Center to Center:
3-3/4 in
Collection:
Glacio
Color Finish Category:
Clear
Color Finish Name:
Clear, Oil Rubbed Bronze
Depth:
1-1/2 in
Diameter - Base:
5/8 in
Hardware Type:
Cabinet Pull
Height:
1-1/2 in
Length:
5-5/16 in
Material:
Zinc, Glass
Package Quantity:
Pack of 1
Shape:
Bar
Style:
Contemporary
UPC:
026634240636
Width:
9/16 in