3-3/4 in. Center-to-Center Pull in Clear/Golden Champagne
Glacio 3-3/4 in. Center-to-Center Pull in Clear/Golden Champagne
Product Details
Product Details
- 3-3/4 in (96 mm) Center-to-Center Pull
- Finished in Clear/Golden Champagne
- Hand polished tempered glass construction for superior clarity
- Includes mounting hardware: #8-32 x 1/2 in. and #8-32 x 1 in. Truss Head Machine Screws
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Center to Center:
- 3-3/4 in
- Collection:
- Glacio
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear, Golden Champagne
- Depth:
- 1-1/2 in
- Diameter - Base:
- 5/8 in
- Hardware Type:
- Pull
- Height:
- 1-1/2 in
- Length:
- 5-5/16 in
- Material:
- Zinc, Glass
- Package Quantity:
- Pack of 1
- Shape:
- Bar
- Style:
- Contemporary
- Width:
- 9/16 in