5-1/16 in. Center-to-Center Cabinet Pull in Clear/Black Bronze
Glacio 5-1/16 in. Center-to-Center Cabinet Pull in Clear/Black Bronze
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 5-1/16 in (128 mm) Center-to-Center Pull
- Finished in Clear/Black Bronze
- Hand polished tempered glass construction for superior clarity
- Includes mounting hardware: #8-32 x 1/2 in. and #8-32 x 1 in. Truss Head Machine Screws
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Center to Center:
- 5-1/16
- Collection:
- Glacio
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear, Black Bronze
- Depth:
- 1-1/2
- Diameter - Base:
- 5/8
- Hardware Type:
- Cabinet Pull
- Height:
- 1-1/2
- Length:
- 6-5/8
- Material:
- Zinc, Glass
- Package Quantity:
- Pack of 1
- Shape:
- Bar
- Style:
- Contemporary
- UPC:
- 026634240681
- Width:
- 9/16