This product requires certification to purchase.

6-5/16 in. Center-to-Center Cabinet Pull in Clear/Black Bronze

Amerock

Glacio 6-5/16 in. Center-to-Center Cabinet Pull in Clear/Black Bronze

  • Fast #
  • Part #ABP36656CBBR
  • Item #7752616
  • Manufacturer Part #BP36656CBBR
4.1 out of 5 Customer Rating
Brand image
Amerock

Glacio 6-5/16 in. Center-to-Center Cabinet Pull in Clear/Black Bronze

  • Fast #
  • Part #ABP36656CBBR
  • Item #7752616
  • Manufacturer Part #BP36656CBBR
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Clear, Black Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 6-5/16 in (160 mm) Center-to-Center Pull
  • Finished in Clear/Black Bronze
  • Hand polished tempered glass construction for superior clarity
  • Includes mounting hardware: #8-32 x 1/2 in. and #8-32 x 1 in. Truss Head Machine Screws
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Center to Center:
6-5/16 in
Collection:
Glacio
Color Finish Category:
Clear
Color Finish Name:
Clear, Black Bronze
Depth:
1-1/2 in
Diameter - Base:
5/8 in
Hardware Type:
Cabinet Pull
Height:
1-1/2 in
Length:
7-7/8 in
Material:
Zinc, Glass
Package Quantity:
Pack of 1
Shape:
Bar
Style:
Contemporary
UPC:
026634240742
Width:
9/16 in